ABUS HASP STAPLE110 155MM 110/155

Hinged Hasp

See technical informationSee documents

References

Abus:01475
Rubix:120A1982
brand logo

Technical specifications

Typeabus hasp staple110 155mm 110/155

Documents

Product details : ABUS HASP STAPLE110 155MM 110/155


For boxes, cabinets, chests, garden boxes, etc. , on which a hasp has be attached around a corner, our 110 hinged hasp works well. It has a hardened steel staple, which makes it much more difficult to hit or break open. The screws are concealed after mounting, and the hinge pins are protected from being driven out. Because the same is true of every security solution: The longer it takes a thief to break something open, the better the chances are that they will give up and move on.

Strengths

•Tough steel construction
Hinge pins protected against attack
Hardened staple
Hidden screws

Technical specifications


Attributes
Typeabus hasp staple110 155mm 110/155
£ 23.44 excl. VAT
/ Each
£ 28.13 incl. VAT
  • In stock: Next day delivery