References
Abus:KEY 65/30-304
Rubix:124A7719
Documents
Product details : ABUS KEY FOR 65/30-304 KEY-65/30-304
Brass has been the standard material for padlocks in Europe for many years. Therefore, ABUS offers brass padlocks in numerous sizes and variations. Brass padlocks are being used a lot in everyday life. The material itself offers a good level of corrosion resistance which can be further improved by coating the lock or by adding plastic covers. Our brass padlock range includes many different sizes, shapes, shackles and other additions.
Strengths
Solid lock body made from brass
Hardened steel shackle with NANO PROTECT™ plating for extreme corrosion resistance
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Shackles available in different lengths (HB)
CS: shackle guard protects shackle from attack
Hardened steel shackle with NANO PROTECT™ plating for extreme corrosion resistance
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Shackles available in different lengths (HB)
CS: shackle guard protects shackle from attack
Applications
Suitable for safety lock out applications
Technical specifications
Attributes
| Type | keyed |
|---|
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
- Usually arrives within 14 working days
