KEY ABUS KA6504


Abus Open Shackle Padlock

References
abus:KA6504
rubix:4537398
brand logo
brand logo
Technical specifications
Typekeyed

Product details : KEY ABUS KA6504


Solid and durable: The Silver Rock™ 5 is impressive, with its stable lock body made of zinc with a brushed stainless steel look and a Nano Protect™ bolt. The blue silicone frame makes the lock a real eye-catcher. Suitable for securing doors, gates, lockers, cupboards, tool boxes, basement windows, sheds, switch boxes or barriers With our Silver Rock™ 5, you can secure items of medium value or objects both inside and outside where there is an average risk of theft: Doors, gates, lockers, cupboards, tool boxes, basement windows, sheds, switch boxes or barriers and more. For this reason, our new padlock is not only suitable for commercial customers, but also for private customers such as workmen, industry or small garden plot holders, athletes and people who would like to feel totally secure about their basement or shed.

Strengths

Heavy zinc body with a brushed stainless steel ‘solid body’ look
Innovative silicone protective frame
Precision 5-pin cylinder with paracentric key profile
patent pending
Nano Protect™ bolts, bolted twice
Four standard sizes

Applications

Security for items/goods of medium value or where there is an average risk of theft
Suitable for securing doors, gates, cupboards, lockers, tool boxes, basement windows, sheds, switch boxes, cupboards

Technical specifications


Attributes
Typekeyed
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
  • Usually arrives within 14 working days