References
Festo:HNA-63
Rubix:117A0662
Manufacturer :537244
EAN:4052568049249

Documents
Product details : FESTO 537244 FOOT MOUNTING HNA-63
Foot Mounting HNA-100 For ADN and AEN compact cylinders Size=100, Based on the standard=ISO 21287, Corrosion resistance classification CRC=2, Product weight=814 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x35x35 mm |
|---|---|
| Logistic Weight | 307,3 g |
| Type | foot mounting |
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
- Delivery usually within ( 2 ) days