References
Festo:EAPR-S1-S-46-500/540-S
Rubix:391A0538
Manufacturer :562631
EAN:4052568099480

Documents
Product details : FESTO 562631 SENSOR RAIL
Sensor rail EAPR-S1-S-46-500/540-S Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=134 g
Sensor strip EAPR-S1-S-46-500/540-S Size=46, installation position=any, corrosion resistance class KBK=2, ambient temperature=-10 - 60 °C, product weight=134 g
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 61.96 excl. VAT
/ Each
£ 74.35 incl. VAT
- Delivery usually within ( 14 ) days