FESTO 174372 FOOT MOUNTING HNC-63


HNC Foot Mounting

References
festo:HNC-63
rubix:118A2872
manufacturer :174372
ean:4052568013905
HNC-63 Foot mounting
brand logo
Technical specifications
Typefoot mounting
See all Specifications

Product details : FESTO 174372 FOOT MOUNTING HNC-63


Foot Mounting HNC-63 Size=63, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x50x48 mm
Logistic Weight427,5 g
Typefoot mounting
Connection 163 mm
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
  • Delivery usually within ( 2 ) days