References
Piab:0106923
Rubix:119A7620
Manufacturer :0106923
Product details : PIAB PI 12-3 CARTRIDGE 0106923
COAX® is an advanced solution for creating vacuum with compressed air. Based on Piab's multistage technology, COAX® cartridges are smaller, more efficient and more reliable than conventional ejectors, that allows for the design of a flexible, modular and efficient vacuum system. The two-stage COAX® cartridge MICRO is probably the world's smallest multistage vacuum ejector. Its low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects. The two-stage COAX® cartridge MINI has small mounting dimensions and the three-stage COAX® cartridge MINI has high initial vacuum flow. The two-stage COAX® cartridge MIDI has small mounting dimensions and the three-stage COAX® cartridge MIDI has high initial vacuum flow. The MIDI cartridges are efficient generators of blow-air and are also suitable for fast evacuation of large volumes.
Strengths
•Three-stage COAX® cartridge - MINI - with high initial vacuum flow
•Vacuum level to 90 -kPa at low feed pressure
•High system reliability in case of fluctuating or low feed pressure
•Suitable for handling sealed objects with high pick-up speed
•Vacuum level to 90 -kPa at low feed pressure
•High system reliability in case of fluctuating or low feed pressure
•Suitable for handling sealed objects with high pick-up speed
Technical specifications
Attributes
| Type | holding cap |
|---|
Show UNSPSC/ECL@SS
£ 87.48 excl. VAT
/ Each
£ 104.98 incl. VAT
- Usually arrives within 14 working days
