References
Piab:9901156
Rubix:81226329
Manufacturer :P5010.00.AB.01
Product details : PIAB 9901156 VACCUM PUMP P5010.00.AB.01
Compact/stackable vacuum pumps are air-driven multistage ejector families, based on COAX® technology, that come with integrated controls and special functions, such as on/off valve, blow-off valve, vacuum switch, energy saving function etc. . They are configurable platforms, making it easy to specify the exact control functions needed for the system
Strengths
•New patented COAX® push-in technology allows insertion and removal of the cartridge without tools
Available with a two or three-stage COAX® cartridge MIDI. Choose an Si cartridge for extra vacuum flow, a Pi cartridge for high performance at low feed pressure or an Xi cartridge when high flow and deep vacuum is needed
Integrated flow-through silencer that is unaffected by dust and dirt
Substantially lower air-consumption as compared to conventional ejectors of similar sizes
Slim, compact, configurable and modular design
Low weight
Available with a two or three-stage COAX® cartridge MIDI. Choose an Si cartridge for extra vacuum flow, a Pi cartridge for high performance at low feed pressure or an Xi cartridge when high flow and deep vacuum is needed
Integrated flow-through silencer that is unaffected by dust and dirt
Substantially lower air-consumption as compared to conventional ejectors of similar sizes
Slim, compact, configurable and modular design
Low weight
Technical specifications
Attributes
| Type | piab 9901156 vaccum pump p5010.00.ab.01 |
|---|
Show UNSPSC/ECL@SS
£ 468.38 excl. VAT
/ Each
£ 562.06 incl. VAT
- Usually arrives within 14 working days
