CD883DKR38 PORTWEST TROUSERS WX2 ECO STRETCH HOLSTER SIZE 38


Holster Trouser

References
portwest:CD883DKR38
rubix:264A6620
ean:5036108382927
brand logo
brand logo
Technical specifications
Colourother
Size38 mm
Main materialcotton/polyester
See all Specifications

Product details : CD883DKR38 PORTWEST TROUSERS WX2 ECO STRETCH HOLSTER SIZE 38


A durable cotton polyester blend fabric allows for both high performance maximum range working, as well as comfort. Stretch panelling allows for ease of movement. Clever features include multi-functional holster pockets, top loading knee pad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools.

Strengths

•Produced using 31 recycled PET bottles
Flexible panels in key places increase comfort use and freedom of movement
Knee pad pockets with stretch panels keep you comfortable Movements
Zippered cargo pockets with flap to L safe storage
10 spacious pockets
Durable polyester-cotton fabric with the highest parameters ensuring long-lasting comfort at work
Ruler pocket
The hammer hook allows you to hold it securely
Knee pad pockets for easy insertion
Convenient cargo pocket
Smartphone pocket

Technical specifications


Attributes
Colourother
Size38 mm
Main materialcotton/polyester
Knee pad pocketyes
Materialpolycotton;polyester
Secondary colourblack
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
  • Usually arrives within 14 working days