• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Chain hoists and trolleys(31)
  • Spring balancers and dynamometers(9)
  • Lifting slings and round slings(164)
  • Lifting chains, lifting links and lifting hooks(141)
  • Hoisting cables, wire rope hoists, winches, tensioners and ropes(99)
  • Lifting clamps, lifting attachments, lifting structures and cranes(56)
  • Stowing systems(39)
  • Lifting equipment(135)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting slings and round slings
Round slings
Round sling devices
HONEYWELL 1002897 STEEL SLING 1M

HONEYWELL 1002897 STEEL SLING 1M

Honeywell

See technical information
References
Miller:1002897
Rubix:323973
EAN:7312559871707
brand logo
brand logo

Product details : HONEYWELL 1002897 STEEL SLING 1M


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 42.61 excl. VAT
/ Each
£ 51.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK ROEBUCK-353280 FIBRE ROUND SLING RS2 GREEN 5MDRAPER EXPERT 61290 WIDE LOAD SLING 2M X 60MM 2 TONNESPARTEX 734120 ELRO ROUND SLING SWL KG 5000 3MTRROEBUCK ROEBUCK-353278 FIBRE ROUND SLING RS2 GREEN 3MSPARTEX 608061 HIGH RESIST ROUND SLING SWL KG 3000 2MTRJSP FAR0504 2M WEBBING ANCHORAGE SLINGSPARTEX 734082 ELRO ROUND SLING SWL KG 1000 4MTR 1TDRAPER EXPERT 61265 1TONNE 5MX50MM LOAD SLINGSPARTEX 734122 ELRO ROUND SLING SWL KG 5000 4MTRROEBUCK ROEBUCK-318082 FLAT WOVEN SLING FS3 YELLOW 4MROEBUCK ROEBUCK-318087 FLAT WOVEN SLING FS4 GREY 4MROEBUCK ROEBUCK-353283 FIBRE ROUND SLING RS3 YELLOW 2MSPARTEX 734139 ELRO ROUND SLING SWL KG 8000 3.5MTRSPARTEX 608065 HIGH RESIST ROUND SLING SWL KG 3000 4MTRROEBUCK ROEBUCK-318072 FLAT WOVEN SLING FS1 VIOLET 4M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap