References
Draper Expert:61265
Rubix:382A4839
Manufacturer :61265
EAN:5010559612659
Product details : DRAPER EXPERT 61265 1TONNE 5MX50MM LOAD SLING
Polyester webbing, 60mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 2000kg for a load at one end (straight configuration) and 4000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- Delivery usually within ( 7 ) days