MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH 4XL


Hoodie Regensburg black/dark anthracite

References
mascot:50572-963-0918-4XL
rubix:378A8664
ean:5711074269600
Hooded sweatshirt Regensburg 50572-963-0918 / 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH 4XL


Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourblack
Size4xl
Main materialcotton
Grammage340 g/m²
Secondary colourgrey
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 74.68 excl. VAT
/ Each
£ 89.62 incl. VAT
  • Usually arrives within 14 working days