MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK XS
Hoodie Regensburg dark anthracite/black
See technical informationReferences
Mascot:50572-963-1809-XS
Rubix:378A8685
EAN:5711074269907

Product details : MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK XS
Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
