MASCOT 50566 WIESBADEN HOODIE W/ZIPPER GREEN/BLACK XS
Hoodie Wiesbaden green/black
See technical informationReferences
Mascot:50566-963-0309-XS
Rubix:378A9060
EAN:5711074269549

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER GREEN/BLACK XS
Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
- Usually arrives within 14 working days
