RECTUS 8MM HOSE TAIL PLUG 27SFTF08SXN


Hose Barb

References
rectus:27SFTF08SXN
rubix:155A2022
ean:4039747123877
brand logo
brand logo
Technical specifications
Interior tube diameter metric8 mm
See all Specifications

Product details : RECTUS 8MM HOSE TAIL PLUG 27SFTF08SXN


Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers. Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.

Strengths

•UltraFlo valve for optimum flow and low pressure drop
Higher working pressure compared to competitive products
Single-hand operation for easy and fast connection

Applications

Pneumatic Power Tools;Assembly Lines;Air compressors;Fluid Transfer; Machinery Construction;Automotive;Life Science;Laboratory Gas Supply;Cooling of Electronic Components;Food and chemical processing;Water and coolant lines;Thermal Management;Machinery Construction;Trade;Automotive;Life Science;Process;Food & Beverage;Aerospace;Mobile Hydraulics;Industrial

Technical specifications


Attributes
Interior tube diameter metric8 mm
Length48 mm
Min. temperature-20 °C
Max. temperature100 °C
MaterialNickel-Plated Steel
Show UNSPSC/ECL@SS
£ 7.09 excl. VAT
/ Each
£ 8.51 incl. VAT
  • Usually arrives within 14 working days