RECTUS 13MM HOSE TAIL PLUG 41SFTF13MXN


Quick Coupling with Parker own Profile, Series 41

References
rectus:41SFTF13MXN
rubix:155A1253
ean:4039747128797
brand logo
brand logo
Technical specifications
Interior tube diameter metric13 mm
See all Specifications

Product details : RECTUS 13MM HOSE TAIL PLUG 41SFTF13MXN


Parker's Series 41 is a corrosion resistant brass coupling with no valve for applications with liquids in the pressure range up to 35 bar. Series 41 stands out for a high flow with minimal pressure drop.

Markets:
- Machinery Construction

Features/Benefits:
- Corrosion resistant
- High flow with minimal pressure drop

Applications:
- High flow water applications
Connection Type: Hose Barb
Diameter: 10
Division: Low Pressure Connectors Europe Division
Flow Rate: 115
Hex Size: n/a
Hose I.d.: 13
Length: 48
Materials Of Construction: Brass Nickel Plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 15
Seal Material: n/a
Type: Plug
Valve Included: No
Version: Straight-Through

Technical specifications


Attributes
Interior tube diameter metric13 mm
Length48 mm
Min. temperature-20 °C
Max. temperature100 °C
MaterialNickel-Plated Brass (Body);NBR (Seal)
Show UNSPSC/ECL@SS
£ 9.87 excl. VAT
/ Each
£ 11.84 incl. VAT
  • Usually arrives within 14 working days