SCHAEFFLER ARCA-GREASE-GUN.HOSE HOSE WITH PLUG IN COUPLING
Hose
See technical informationSee documentsReferences
Schaeffler:ARCA-GREASE-GUN.HOSE
Rubix:386A7058
Manufacturer :0390641230000
EAN:4012802121902

Documents
Product details : SCHAEFFLER ARCA-GREASE-GUN.HOSE HOSE WITH PLUG IN COUPLING
Reinforced hoses ARCA-GREASE-GUN.HOSE, reinforced hoses with hydraulic grip coupling for taper type lubrication nipples to
DIN 71412
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Type | hose |
| Outer diameter | 20 mm |
| Weight | 0.095 kg |
Show UNSPSC/ECL@SS
£ 24.10 excl. VAT
/ Each
£ 28.92 incl. VAT
- Delivery usually within ( 7 ) days
