References
Festo:HP-40
Rubix:117A1306
Manufacturer :150733
EAN:4052568030421

Documents
Product details : FESTO 150733 FOOT MOUNTING HP-40
Foot Mounting HP-40 For linear drives and axes DGE, DGEL, DGP, DGPL, DGPI, DGPIL. Size=40, Corrosion resistance classification CRC=2, Product weight=188 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x29x40 mm |
|---|---|
| Logistic Weight | 187 g |
| Type | foot mounting |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 19.94 excl. VAT
/ Each
£ 23.93 incl. VAT
- Delivery usually within ( 2 ) days