FESTO 123845 COUPLING EAMC-40-66-15-20

EAMC Coupling

See technical informationSee documents

References

Festo:EAMC-40-66-15-20
Rubix:129A9100
Manufacturer :123845
EAN:4052568116163
EAMC-40-66-15-20 Coupling

Technical specifications

Typeeamc coupling
See all Specifications

Documents

Product details : FESTO 123845 COUPLING EAMC-40-66-15-20


Coupling EAMC-40-66-15-20 For electromechanical drive with stepper motor Holder diameter 1=15 mm, Holder diameter 2=20 mm, Size=40, Assembly Position=Any, Max. speed=6500 1/min

Technical specifications


Attributes
Logistic Weight167 g
Typeeamc coupling
£ 93.91 excl. VAT
/ Each
£ 112.69 incl. VAT
  • Delivery usually within ( 2 ) days