FESTO 545236 FOOT MOUNTING HPC-50


HPC foot mounting

References
festo:HPC-50
rubix:118A0658
manufacturer :545236
ean:4052568051211
HPC-50 Foot mounting
brand logo
Technical specifications
TypeFoot mounting
See all Specifications

Product details : FESTO 545236 FOOT MOUNTING HPC-50


Foot Mounting HPC-50 for linear drive DGC-G. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=754 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight727 g
TypeFoot mounting
Show UNSPSC/ECL@SS
£ 23.47 excl. VAT
/ Each
£ 28.16 incl. VAT
  • Delivery usually within ( 6 ) days