References
Festo:SGS-M27X2
Rubix:103A5629
Manufacturer :10774
EAN:4052568002305

Documents
Product details : FESTO 10774 ROD EYE SGS-M27X2
Rod eye SGS-M27X2 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M27x2, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1333 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149x62x66 mm |
|---|---|
| Logistic Weight | 1255,6 g |
| Type | rod eye |
| Connection 1 | m27x2 |
Show UNSPSC/ECL@SS
£ 111.79 excl. VAT
/ Each
£ 134.15 incl. VAT
- Delivery usually within ( 2 ) days