SMC HRLE090-A-40-CM DUAL TYPE THERMO CHILLER


HRLE090-A, Compact Dual/Basic Thermo-Chiller For Lasers

References
smc:HRLE090-A-40-CM
rubix:393A2270
manufacturer :HRLE090-A-40-CM
brand logo
brand logo
Technical specifications
ModelHRLE
Min. temperature2 °C
Max. temperature45 °C
See all Specifications

Product details : SMC HRLE090-A-40-CM DUAL TYPE THERMO CHILLER


The HRLE is a temperature control device featuring two independent cooling channels in one package.  This thermo chiller is designed to cool the optical head and oscillator of a laser processing system.  Considerable space savings can be realized compared to a two chiller solution.  All operation can be managed from a single touch panel.  Compared to the HRL, the HRLE targets medium-sized 3-4kW lasers and simplifies the internal components.  Heat extracted by the refrigerant cycle can be either cooled with a fan (air type) or with facility water (water type).  Space and energy are saved using a single fan (air type), compressor, pump and tank.  The heating function uses waste heat from the refrigerant discharge instead of a separate electric heater to improve efficiency and reliability.  Several features are optional to reduce the cost of the basic unit.  These options include DI water capability, electrical conductivity control kit, bypass piping, automatic water fill kit, particle and fluid fill filters, and a ball valve set for adjusting coolant pressure and flow rate.

Strengths

Dual Channel Refrigerated Thermo-chiller. Air-cooled & water-cooled Cooling capacity: Air-cooled: CH1: 8 kW; CH2 1.5 kW Temperature stability: CH1: ±0.1 ºC; CH2: ±0.5 ºC Set temperature range: CH1:15 to 25 ºC; CH2:20 to 40 ºC

Technical specifications


Attributes
ModelHRLE
Min. temperature2 °C
Max. temperature45 °C
Height1055 mm
Voltage380/415 V
Capacity18 l
Show UNSPSC/ECL@SS
£ 17,836.10 excl. VAT
/ Each
£ 21,403.32 incl. VAT
  • Usually arrives within 14 working days