Large Type, Water-cooled 400 V Type - HRSH
Type | Water/Oil |
---|---|
Model | HRSH |
Min. temperature | 2 °C |
Type | Water/Oil |
---|---|
Model | HRSH |
Min. temperature | 2 °C |
Max. temperature | 45 °C |
Height | 1235 mm |
Voltage | 380/415 V |
Capacity | 42 l |
Minimum water flow rate | 25 l/min |
Maximum water flow rate | 130 l/min |
Usually arrives within 14 working days