GATES 940043204 POWERGRIP GT3 SYNCHRONOUS BELT 384-3MGT3-6
HTD Drive Belt
See technical informationSee documentsReferences
Gates:GT3 384 3MGT 6
Rubix:101A7968
Manufacturer :940043204
EAN:5414465315480

Documents
Product details : GATES 940043204 POWERGRIP GT3 SYNCHRONOUS BELT 384-3MGT3-6
Reduce both acquisition costs and transaction costs by designing with PowerGrip GT3. The PowerGrip GT3 belt has two times the rating of competitive RPP® belts, and its predecessors PowerGrip GT and HTD® belts. PowerGrip GT3 drive systems offer the largest selection of belts and sprockets in the industry. At reduced widths, PowerGrip GT3 belts can be used as a direct replacement for most 8mm and 14mm pitch standard rubber RPP and HTD synchronous belts.
Strengths
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, and moisture
Nylon tooth facing provides a durable wear surface for long service life
Gates patented tooth profile is designed for use with a specific sprocket groove profile. The sprocket groove-belt tooth combination increases capacity, while improving registration
PowerGrip GT3 has more tooth ratchet resistance than HTD
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
PowerGrip GT3 ACHE belts are available in 14mm pitch. A single twist cord helps prevent the belt from moving downward on vertical shaft ACHE applications
Neoprene body provides protection against grime, grease, oil, and moisture
Nylon tooth facing provides a durable wear surface for long service life
Gates patented tooth profile is designed for use with a specific sprocket groove profile. The sprocket groove-belt tooth combination increases capacity, while improving registration
PowerGrip GT3 has more tooth ratchet resistance than HTD
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
PowerGrip GT3 ACHE belts are available in 14mm pitch. A single twist cord helps prevent the belt from moving downward on vertical shaft ACHE applications
Applications
Textile;printing;machine tools;food processing;conveyors,packaging;agriculture;pumps;compressors;centrifuges;laundry;pulp; paper;hvac
Technical specifications
Attributes
| Profile | gt tooth |
|---|---|
| Primitive length | 384 mm |
| Belt width | 6 mm |
| Material | polyurethane |
| Pitch | 3 mm |
| Number of teeth | 128 |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
