MECALINE 40-8M-50 2012 P40-8M-50 HTD TIMING PULLEY TAPER BORED

HTD Timing Pulley for taper bush

See technical information

References

Mecaline:TB40-8M-50F
Rubix:45036452
Manufacturer :890239
EAN:3660338427893
brand logo

Technical specifications

Profile8m
Number of teeth40
Belt width50 mm
See all Specifications

Product details : MECALINE 40-8M-50 2012 P40-8M-50 HTD TIMING PULLEY TAPER BORED


Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB40-8M-50F (Taper Bored 2012)

Strengths

Steel

Applications

For synchronous power transmission

Technical specifications


Attributes
Profile8m
Number of teeth40
Belt width50 mm
Taper bush2012
Materialsteel
Type4f
Pitch diameter101.86 mm
Outer diameter100.49 mm
Outside diameter incl. flanges106 mm
Total width32 mm
£ 20.48 excl. VAT
/ Each
£ 24.58 incl. VAT
  • Usually arrives within 14 working days