MECALINE PC8M-30S-12TB (1210) POLY CHAIN SPROCKET

PC Timing Pulley for taper bush

See technical information

References

Mecaline:PC8M-30S-12TBF
Rubix:243A8055
Manufacturer :887775
EAN:3660338411557
brand logo

Technical specifications

Profile8m
Number of teeth30
Belt width12 mm
See all Specifications

Product details : MECALINE PC8M-30S-12TB (1210) POLY CHAIN SPROCKET


Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 8M-30S-12TBF (Taper Bored 1210)

Strengths

Cast Iron

Applications

For synchronous power transmission

Technical specifications


Attributes
Profile8m
Number of teeth30
Belt width12 mm
Taper bush1210
Materialsteel
Type8f
Pitch diameter76.39 mm
Outer diameter74.79 mm
Outside diameter incl. flanges83 mm
Total width25 mm
Hub diameter60 mm
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
  • Usually arrives within 14 working days