MECALINE 64-8M-30 2517 P64-8M-30 HTD TIMING PULLEY TAPER BORED
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB64-8M-30F
Rubix:45036443
Manufacturer :890212
EAN:3660338427626

Product details : MECALINE 64-8M-30 2517 P64-8M-30 HTD TIMING PULLEY TAPER BORED
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB64-8M-30F (Taper Bored 2517)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 64 |
| Belt width | 30 mm |
| Taper bush | 2517 |
| Material | steel |
| Type | 8f |
| Pitch diameter | 162.97 mm |
| Outer diameter | 161.6 mm |
| Outside diameter incl. flanges | 168 mm |
| Total width | 45 mm |
| Hub diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 39.34 excl. VAT
/ Each
£ 47.21 incl. VAT
- In stock: Next day delivery
