PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 38 |
Belt width | 37 mm |
Profile | 14M |
---|---|
Number of teeth | 38 |
Belt width | 37 mm |
Taper bush | 2517 |
Material | STEEL |
Type | 5F2 |
Pitch diameter | 169.34 mm |
Outer diameter | 166.54 mm |
Outside diameter incl. flanges | 183 mm |
Total width | 45 mm |
In stock: Next day delivery