HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 72 |
Belt width | 30 mm |
Profile | 8m |
---|---|
Number of teeth | 72 |
Belt width | 30 mm |
Taper bush | 2517 |
Material | steel |
Type | 8wf |
Pitch diameter | 183.35 mm |
Outer diameter | 181.97 mm |
Outside diameter incl. flanges | 192 mm |
Total width | 45 mm |
Hub diameter | 125 mm |
In stock: Next day delivery