PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 50 |
Belt width | 36 mm |
Profile | 8M |
---|---|
Number of teeth | 50 |
Belt width | 36 mm |
Taper bush | 2012 |
Material | STEEL |
Type | 3F |
Pitch diameter | 127.32 mm |
Outer diameter | 125.72 mm |
Outside diameter incl. flanges | 135 mm |
Total width | 45 mm |
In stock: Next day delivery