HTD Timing Pulley
Profile | 5m |
---|---|
Number of teeth | 16 |
Belt width | 15 mm |
Profile | 5m |
---|---|
Number of teeth | 16 |
Belt width | 15 mm |
Material | steel |
Type | 6f |
Pitch diameter | 25.46 mm |
Outer diameter | 24.32 mm |
Outside diameter incl. flanges | 28 mm |
Total width | 26 mm |
Hub diameter | 16.2 mm |
In stock: Next day delivery