HTD Timing Pulley
Profile | 8m |
---|---|
Number of teeth | 40 |
Belt width | 50 mm |
Profile | 8m |
---|---|
Number of teeth | 40 |
Belt width | 50 mm |
Material | steel |
Type | 6f |
Pitch diameter | 101.86 mm |
Outer diameter | 100.49 mm |
Outside diameter incl. flanges | 106 mm |
Total width | 70 mm |
Hub diameter | 75 mm |
Pre-borehole | 18 mm |
In stock: Next day delivery