FESTO 176876 FOOT MOUNTING HUA-32-R3


HUA Foot Mounting

References
festo:HUA-32-R3
rubix:117A1824
manufacturer :176876
ean:4052568038045
HUA-32-R3 Foot mounting
brand logo
Technical specifications
TypeFoot Mounting
See all Specifications

Product details : FESTO 176876 FOOT MOUNTING HUA-32-R3


Foot Mounting HUA-32-R3 For cylinders ADVU, AEVU, ADVUP, ADVUT. Size=32, Assembly Position=Any, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Product weight=175 g

Technical specifications


Attributes
Logistic Weight163,5Ā g
TypeFoot Mounting
Show UNSPSC/ECL@SS
Ā£ 42.20 excl. VAT
/ Each
Ā£ 50.64 incl. VAT
  • Delivery usually within ( 8 ) days