References
Festo:SG-M42X2
Rubix:116A9516
Manufacturer :9582
EAN:4052568111502

Documents
Product details : FESTO 9582 ROD CLEVIS SG-M42X2
Rod clevis SG-M42X2 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M42x2, Conforms to standard=ISO 8140, Threaded Connection=Female thread M42x2, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 7295 g |
|---|---|
| Type | rod clevis |
Show UNSPSC/ECL@SS
£ 380.47 excl. VAT
/ Each
£ 456.56 incl. VAT
- Delivery usually within ( 2 ) days