FESTO 176880 FOOT MOUNTING HUA-80-R3


HUA Foot Mounting

References
festo:HUA-80-R3
rubix:117A0211
manufacturer :176880
ean:4052568075316
HUA-80-R3 Foot mounting
brand logo
Technical specifications
TypeFoot Mounting
See all Specifications

Product details : FESTO 176880 FOOT MOUNTING HUA-80-R3


Foot Mounting HUA-80-R3 For cylinders ADVU, AEVU, ADVUP, ADVUT. Size=80, Assembly Position=Any, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Product weight=902 g

Technical specifications


Attributes
Logistic Weight825,1Ā g
TypeFoot Mounting
Show UNSPSC/ECL@SS
Ā£ 104.78 excl. VAT
/ Each
Ā£ 125.74 incl. VAT