References
SMC:C5080
Rubix:118A3046
Manufacturer :C5080
EAN:3618035508117

Documents
Product details : SMC C5080 CLEVIS
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Type | single clevis |
|---|---|
| Connection 1 | 16 mm |
| Cylinder diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Delivery usually within ( 4 ) days