References
Panacea:GB3FWTR-XL
Rubix:2007145
EAN:5054011057534

Product details : ORBITINT GORE-TEX GB3FWTR RHINE 3 LAYER OVER TROUSERS ORANGE XL
- Gore-Tex Extreme Waterproof Over Trousers, Orange
- Gore-Tex 3-Layer Benbecula fabric
- Waterproof in excess of 25000mm
- Breathable to the highest level for maximum wearer comfort
- Windproof
- Comfort elasticated waist
- 2 bands of hi vis tape around each leg
- Zipped ankles gussets for easy on/off over boots
- Side trouser access with flaps
Strengths
- Conforms to EN471 Class 1
- Conforms to EN343 Class 3 3:3
- Conforms to GO/RT 3279
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 108.38 excl. VAT
/ Each
£ 130.06 incl. VAT
- Usually arrives within 14 working days
