References
SMC:CHSG40-PS
Rubix:120A8939
Manufacturer :CHSG40-PS

Documents
Product details : SMC CHSG40-PS SEAL KIT
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | hydraulic cylinder |
| Material | carbon steel (rod cover);stainless steel (cylinder tube);carbon steel (piston rod);nbr (rod seal) |
Show UNSPSC/ECL@SS
£ 47.39 excl. VAT
/ Each
£ 56.87 incl. VAT
- Delivery usually within ( 42 ) days