GISS 735611 HYDRAULIC GREASE NIPPLE, BENT AT 45 8X100 PK5
Hydraulic greaser 45° angle
See technical informationSee documentsReferences
Mecaline:735611
Rubix:217A3599
EAN:3660338017414

Documents
Product details : GISS 735611 HYDRAULIC GREASE NIPPLE, BENT AT 45 8X100 PK5
Material: galvanized steel.
.
Hexagonal body, hardened head. .
Packaging: 5 greaser blisters. Standard: DIN 71412
Hexagonal body, hardened head. .
Packaging: 5 greaser blisters. Standard: DIN 71412
Strengths
Strong wear resistance thanks to its hardened head
Technical specifications
Attributes
| Material | galvanized steel |
|---|---|
| Angle | 45 ° |
| Packaging | 5-grease nipple blister pack |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- Usually arrives within 14 working days
