MECALINE 735614 HYDRAULIC GREASE NIPPLE, BENT AT 90 6X100 PK5
Hydraulic greaser 90° angle
See technical informationSee documentsReferences
Mecaline:735614
Rubix:217A3601
EAN:3660338017438

Documents
Product details : MECALINE 735614 HYDRAULIC GREASE NIPPLE, BENT AT 90 6X100 PK5
Material: zinc-plated steel-hexagonal body, hardened head.
.
Packaging: 5 greaser blisters. Standard: DIN 71412
Packaging: 5 greaser blisters. Standard: DIN 71412
Strengths
Strong wear resistance thanks to its hardened head
Technical specifications
Attributes
| Material | galvanized steel |
|---|---|
| Angle | 90 ° |
| Packaging | 5-grease nipple blister pack |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- In stock: Next day delivery
