SMC MQR12-M5 METAL CYLINDER


Rotary Union

References
smc:MQR12-M5
rubix:118A3909
MQR, Rotary Union, Low Torque Metal Seal Type
brand logo
Technical specifications
TypeRotary Union
ModelMQR
MaterialAluminium (Body, Adapter Plate, Flange);Stainless Steel (Spool, Sleeve);H-NBR (Gasket, O-Ring);Carbon Steel (Spring Pin, Bolt, Retaining Ring)
See all Specifications

Product details : SMC MQR12-M5 METAL CYLINDER


Rotary Union, Low Torque.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
•Number of circuits: 1 to 16 circuits.
•Service life: 1 billion rotations.
•Allowable rpm: 200 to 3000.
•Operating pressure range: -100 kPa to 1.0 MPa.

Option: Standard
Circuits: 12

Technical specifications


Attributes
Logistics dimensions (L x W x H)54x140x54 mm
Logistic Weight1270 g
TypeRotary Union
ModelMQR
MaterialAluminium (Body, Adapter Plate, Flange);Stainless Steel (Spool, Sleeve);H-NBR (Gasket, O-Ring);Carbon Steel (Spring Pin, Bolt, Retaining Ring)
Show UNSPSC/ECL@SS
£ 2,417.47 excl. VAT
/ Each
£ 2,900.96 incl. VAT
  • Delivery usually within ( 4 ) days