BASE B1219 I-WIRE SHOE S3 ESD SRC SHOES BLACK/BLUE EU38 UK5
I-Wire Safety Shoe
See technical informationReferences
Base Protection:CA-B1219-0WA 38
Rubix:265A8639
Manufacturer :CA-B1219-0WA 38
EAN:8052530121535



Product details : BASE B1219 I-WIRE SHOE S3 ESD SRC SHOES BLACK/BLUE EU38 UK5
The Base i4 is inspired by the world of industry 4.0, the i4 lines combines maximum stability in the back part and flexibility in the front. The i4 guarantees comfort, balance and safety for those spend a lot of time standing and for those who repeated flexions and movements.
Strengths
Anti-static footwear
- Shock absorption in the heel region
- Puncture resistant sole
- 200 joules resistant toe-cap
- Water resistant upper
- Hydrocarbons resistant
- Metal free
- Electronic devices protection from electrostatic discharges
- Men’s width
- Women’s width
- BOA® closing system
- Padded collar for added comfort
- Overcap for a higher abrasion resistance
- Orthopaedic made to measure footbed, complying with european norms DGUV112-191
- Shock absorption in the heel region
- Puncture resistant sole
- 200 joules resistant toe-cap
- Water resistant upper
- Hydrocarbons resistant
- Metal free
- Electronic devices protection from electrostatic discharges
- Men’s width
- Women’s width
- BOA® closing system
- Padded collar for added comfort
- Overcap for a higher abrasion resistance
- Orthopaedic made to measure footbed, complying with european norms DGUV112-191
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 99.41 excl. VAT
/ Each
£ 119.29 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
