HELLYHAN 77471_369-D96 ICU CONS PANT CL1 YELLOW/EBONY W37


ICU PANT CLASS 1

References
helly hansen:77471-369-D96
rubix:386A4784
ean:7040055372670
brand logo
brand logo
brand logo
Technical specifications
Colourblack
Sized96
Class EN204711
See all Specifications

Product details : HELLYHAN 77471_369-D96 ICU CONS PANT CL1 YELLOW/EBONY W37


Main: 93% Polyamide, 7% Elastane - 310 g/sm | Hi vis: 85% Polyester, 15% Cotton 315g/sm | Reinforcement: 100% Cordura® fabric - 219 g/m²
The durable 4-way stretch fabric combined with our proved Hi vis polyester/cotton combines flexibility, style, and safety. Modern fit, removable tool pockets and Cordura® reinforced knee pockets - All in one! The unbeatable ease of movement to the limits.
Standard : ENISO20471-1

Strengths

EN ISO 20471 CL 1 | Cordura® fabric reinforcement | 4-Way Stretch | YKK® zipper | YKK® vislon center front zipper | Ruler pocket | Plastic covered metal buttons
brand logo

Technical specifications


Attributes
Colourblack
Sized96
Class EN204711
Main materialpolyamide
Grammage310 g/m²
Secondary colourother
Material93% polyamide, 7% elastane
Show UNSPSC/ECL@SS
£ 127.83 excl. VAT
/ Each
£ 153.40 incl. VAT
  • Usually arrives within 14 working days