GISS 899266 IGNIT WELDERS S3L SR FO CI HI HRO SC ESD BLACK 36/3
IGNIT
See technical informationSee documentsReferences
GISS:899266
Rubix:413A7554
EAN:3660338528965
Documents
Product details : GISS 899266 IGNIT WELDERS S3L SR FO CI HI HRO SC ESD BLACK 36/3
IGNIT shoes are specially designed for welding, made with flame-retardant Kevlar thread and heat-resistant materials.
Their Scuff Cap overtoe enhances durability against impacts and abrasion, extending the shoe’s lifespan.
The dual-density PU and nitrile rubber sole ensures excellent grip, heel shock absorption, and resistance to direct contact heat above 300°C.
With their ergonomic design and padded interior, they provide comfort and protection during intense workdays in demanding environments, while meeting the requirements of the EN 20345:2022 standard.
Their Scuff Cap overtoe enhances durability against impacts and abrasion, extending the shoe’s lifespan.
The dual-density PU and nitrile rubber sole ensures excellent grip, heel shock absorption, and resistance to direct contact heat above 300°C.
With their ergonomic design and padded interior, they provide comfort and protection during intense workdays in demanding environments, while meeting the requirements of the EN 20345:2022 standard.
Strengths
Designed for welding with flame-retardant Kevlar thread
Protective scuff cap
Heel shock absorption
Protective scuff cap
Heel shock absorption
Applications
Humid environments and welding applications in demanding conditions
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Main material | leather |
Show UNSPSC/ECL@SS
£ 67.28 excl. VAT
/ Each
£ 80.74 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36





