References
SMC:IL201-02
Rubix:120A3019
Manufacturer :IL201-02
EAN:3618036081626
Product details : SMC IL201-02 BOOSTER RELAY
Booster relay series IL100 is used when the piping between instrumentation and operational area is long, or when operational area has large capacity. Series IL100 can help accelerate actuation speed considerably.
•Used if any air source or air supply piping line failure occurs in the air operated process control line
•Three options: Single acting, Double acting, 3 Port
•Double acting: Retains pressure at the operating area as emergency operation until the air source is recovered to its normal state
•3 Port: Changes the supply port if a trouble occurs
•Port Size: 1/4
•Options: High (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / External parts cooper-free.
Thread port: Rc (PT)
Model: 01 (Single Acting)
Thread: Rc(PT)
Accessory: None
Suffix: Standard
•Three options: Single acting, Double acting, 3 Port
•Double acting: Retains pressure at the operating area as emergency operation until the air source is recovered to its normal state
•3 Port: Changes the supply port if a trouble occurs
•Port Size: 1/4
•Options: High (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / External parts cooper-free.
Thread port: Rc (PT)
Model: 01 (Single Acting)
Thread: Rc(PT)
Accessory: None
Suffix: Standard
Technical specifications
Attributes
| Type | single effect |
|---|
Show UNSPSC/ECL@SS
£ 152.07 excl. VAT
/ Each
£ 182.48 incl. VAT
- Delivery usually within ( 4 ) days
