SMC VVQ2000-80A-1 MANIFOLD GASKET (12 PCS/SET)


Gasket Set

References
smc:VVQ2000-80A-1
rubix:110A4472
brand logo
brand logo
Technical specifications
TypeGasket Set

Product details : SMC VVQ2000-80A-1 MANIFOLD GASKET (12 PCS/SET)


VQ Valves Are Ideal for Applications Requiring High Speed, Frequent Operation, Stable Response Time and Long Service Life. Innovative Mounting Methods Allow Valves to be Changed Without Entirely Disassembling the Manifold. Built-in One-Touch Fittings Save Piping Time and Labor.

Strengths

•Fluid: Air/Inert Gas
Operating Pressure Range: 0.1 - 0.7mpa
(High Pressure Type 0.8mpa)
Effective Area MM 2 (CV): 2 Position Metal Seal 14.4 (0.8);
2 Position Rubber Seal 16.2 (0.9)
3 Position Metal Seal 12.6 (0.7);
3 Position Rubber Seal 14.4 (0.8)
Coil Rated Voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response Time (MS) Standard 1W, H 1.5w:
Metal Seal 29 or Less;
Rubber Seal 34 or Less

Technical specifications


Attributes
TypeGasket Set
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
  • Delivery usually within ( 4 ) days