MECALINE 1210T 7/8 1210-7/8 TAPER BUSH

Imperial Taper Bush 1210

See technical informationSee documents
References
Mecaline:MA1210.7/8
Rubix:45036153
EAN:3660338487736
brand logo
Technical specifications
Taper bush1210
Materialcast iron gg25
See all Specifications
Documents

Product details : MECALINE 1210T 7/8 1210-7/8 TAPER BUSH


Removable hubs - DIN 6885 - Inch bores

Technical specifications


Attributes
Taper bush1210
Materialcast iron gg25
Keyway width6.35 mm
Torque setting20 N.m
Bushing length25.4 mm
Drill hole diameter (inches)7/8 ''
Weight200 g
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
  • In stock: Next day delivery