MECALINE 5050-90 TAPER LOCK BUSH TO SUIT 90MM SHAFT
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA505090
Rubix:203A6054
Manufacturer :857088
EAN:3660338123542

Documents
Product details : MECALINE 5050-90 TAPER LOCK BUSH TO SUIT 90MM SHAFT
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 5050 BORE 90
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 5050 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 25 mm |
| Torque setting | 272 N.m |
| Bushing length | 127 mm |
| Reaming diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 167.20 excl. VAT
/ Each
£ 200.64 incl. VAT
- Usually arrives within 14 working days
