SMC AS2051FG-06 SPEED CONTROLLER

In-line - AS*1FG

See technical informationSee documents

References

SMC:AS2051FG-06
Rubix:393A9262
Manufacturer :AS2051FG-06
EAN:3618035545549
SMC FLOW CONTROL AS2051FG-06

Technical specifications

Type of couplinggas 1/4' male
Typecontroller

Documents

Product details : SMC AS2051FG-06 SPEED CONTROLLER


The use of SMC flow regulators with integrated fittings reduces installation time, mounting height and enables the design of more compact machines. The body of these flow regulators is rotatable, which simplifies installation. Available with internal threads from M3 to 1/2 in (NPT) and in mm R(PT), with tube outer diameters from 3.2 to 12 mm (mm) and 1/8 to 1/2 (inch), in elbow or straight configurations (increased flexibility) and with inlet or outlet adjustment, these flow regulators have been designed to suit most applications.
AS*1FG, Speed Controller, In-line, One-touch Fitting, Stainless Steel

Technical specifications


Attributes
Type of couplinggas 1/4' male
Typecontroller
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
  • Usually arrives within 14 working days