WALTER CNGA120408SM-S WCH10C TURNING INSERTS (CERAMIC) 8064397
Indexable Insert
See technical informationSee documentsReferences
Walter:CNGA120408SM-S WCH10C
Rubix:356A1247
Manufacturer :8064397

Documents
Product details : WALTER CNGA120408SM-S WCH10C TURNING INSERTS (CERAMIC) 8064397
Ceramic turning insert Walter CNGA120408SM-S with coating WCH10C (TiN PVD), 80° negative rhomboidal. Designed for machining materials up to 60 HRC.
Technical specifications
Attributes
| Insert Type | cnga120408sm-s |
|---|---|
| Nuance/shade | wch10c |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 23.45 excl. VAT
/ Each
£ 28.14 incl. VAT
- Usually arrives within 14 working days